Peptone, Granulated, 1kg
Mfr # P20250-1000.0
Zoro # G303560574
product price: $179.99
/ea
Free Shipping & Returns
Key Features
CAS Number
73049-73-7
Purity
95 %
Storage Temp.
Room Temperature
Shelf Life
18 mo
Solubility
Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P20250-1000.0
Zoro #
G303560574
UPC #
-
Country of Origin
United States
Dimensions
Container Size
1 kg
Details
CAS Number
73049-73-7
Purity
95 %
Storage Temp.
Room Temperature
Shelf Life
18 mo
Solubility
Water
Item
Peptone
Product Type
Peptone
Form
Granular
Features
Mixtures of Peptides and Free Amino Acids from Peptic Digest of Animal Tissue
Chemical Formula
C2H3N3
Volume
1 kg
Solubility Type
Water
Quantity
1
Storage Temperature
Room Temperature
REMOVE - Previous PI Node
Molecular Biology Reagents
Special Information
BSE/TSE Free
Chemical Grade
Lab
Description
Peptone, CAS Number 73049-73-7, Chemical Formula C2H3N3, Chemical Grade Lab, Chemical Family Type Reagent, Shelf Life 18 mo, Special Information BSE/TSE Free
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.