Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Peptone, Granulated, 2 KG

  • Mfr # P20250-2000.0

  • Zoro # G304974639


product price: $357.99
/ea
Free Shipping & Returns

Key Features

Height
7.25 in
Width
4.88 in
Length
4.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P20250-2000.0
Zoro #
G304974639
UPC #
-
Country of Origin
United States

Dimensions

Height
7.25 in
Width
4.88 in
Length
4.88 in

Description

Mixtures of peptides and free amino acids from peptic digest of animal tissue. Amino Nitrogen (AN): 2.5-3.5% Loss on Drying:
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.