Zoro Homepage

Peptone, Granulated, 500g

  • Mfr # P20250-500.0

  • Zoro # G803560821


product price: $91.89
/ea
Free Shipping & Returns

Key Features

Product Type
Peptone
CAS Number
73049-73-7
Container Size
500 g
Storage Temp.
Room Temperature
Solubility
Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P20250-500.0
Zoro #
G803560821
UPC #
-
Country of Origin
United States

Dimensions

Container Size
500 g

Details

Product Type
Peptone
CAS Number
73049-73-7
Item
Peptone
Storage Temp.
Room Temperature
Solubility
Water
Form
Granular
Purity
95 %
Shelf Life
18 mo
Quantity
1
Features
Mixtures of Peptides and Free Amino Acids from Peptic Digest of Animal Tissue
Special Information
BSE/TSE Free
Chemical Grade
Lab
Storage Temperature
Room Temperature
Chemical Formula
C2H3N3
Volume
500 g
REMOVE - Previous PI Node
Molecular Biology Reagents
Solubility Type
Water

Description

Peptone, CAS Number 73049-73-7, Chemical Formula C2H3N3, Chemical Grade Lab, Chemical Family Type Reagent, Shelf Life 18 mo, Special Information BSE/TSE Free

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.