Zoro Homepage

Peptone, Granulated, 5kg

  • Mfr # P20250-5000.0

  • Zoro # G403560313


product price: $748.99
/ea
Free Shipping & Returns

Key Features

Product Type
Peptone
Purity
95 %
CAS Number
73049-73-7
Shelf Life
18 mo
Form
Granular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P20250-5000.0
Zoro #
G403560313
UPC #
-
Country of Origin
United States

Dimensions

Container Size
5 kg

Details

Product Type
Peptone
Purity
95 %
CAS Number
73049-73-7
Shelf Life
18 mo
Form
Granular
Storage Temp.
Room Temperature
Item
Peptone
Solubility
Water
Solubility Type
Water
REMOVE - Previous PI Node
Molecular Biology Reagents
Chemical Formula
C2H3N3
Chemical Grade
Lab
Features
Mixtures of Peptides and Free Amino Acids from Peptic Digest of Animal Tissue
Volume
5 kg
Storage Temperature
Room Temperature
Special Information
BSE/TSE Free
Quantity
1

Description

Peptone, CAS Number 73049-73-7, Chemical Formula C2H3N3, Chemical Grade Lab, Chemical Family Type Reagent, Shelf Life 18 mo, Special Information BSE/TSE Free

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.