Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Peptone, Powder, 10 KG

  • Mfr # P20240-10000.0

  • Zoro # G404974614


product price: $1,121.99
/ea
Free Shipping & Returns

Key Features

Height
11.25 in
Width
10 in
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P20240-10000.0
Zoro #
G404974614
UPC #
-
Country of Origin
United States

Dimensions

Height
11.25 in
Width
10 in
Length
10 in

Description

Mixture of peptides and free amino acids from pancreatic hydrolysis of animal tissue. Low NaCl content suitable for tissue culture.Total Nitrogen (TN): 15.0-16.0%Amino Nitrogen (AN): 3.0-3.5%AN/TN Ratio: 0.21-0.23
CAS Number: 73049-73-7
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White to Light Beige Fine Powder
Amino Nitrogen: 3.4 %
Ash, Residue in Ignition: 15 %
Loss on Drying: 5 %
Nitrites: Negative
pH (2.0% Solution @ 25 oC): 6.5 - 7.5
Proteoses: Report
Total Nitrogen: 10 %
Undigested Protein: Negative
Coliforms: Negative
E.Coli: Negative
Molds and Yeasts: Report cfu/g
Salmonella: Negative cfu/25g
Standard Plate Count: 1000 cfu/g
Broth Formulations (Growth Supporting Properties): Satisfactory
Peptone Agar (Growth Supporting Properties): Satisfactory
Raw Material Species: Bovine
Enzyme Species: Porcine
Shipping Weight: 23.44 lbs
Shipping Dimensions: 10.00 x 11.25 x 10.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.