Zoro Homepage

Peptone, Powder, 100g

  • Mfr # P20240-100.0

  • Zoro # G703560068


product price: $41.99
/ea

Key Features

Container Size
100 g
Product Type
Peptone
Form
Powder
Storage Temp.
Room Temperature
Shelf Life
18 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P20240-100.0
Zoro #
G703560068
UPC #
-
Country of Origin
Mexico

Dimensions

Container Size
100 g

Details

Item
Peptone
Product Type
Peptone
Form
Powder
Storage Temp.
Room Temperature
Shelf Life
18 mo
Purity
95 %
CAS Number
73049-73-7
Solubility
Water
Application
Tissue Culture
Chemical Formula
C2H3N3
Storage Temperature
Room Temperature
REMOVE - Previous PI Node
Molecular Biology Reagents
Volume
100 g
Features
Mixture of Peptides and Free Amino Acids from Pancreatic Hydrolysis of Animal Tissue
Solubility Type
Water
Chemical Grade
Lab
Quantity
1

Description

Peptone, CAS Number 73049-73-7, Chemical Formula C2H3N3, Chemical Grade Lab, Chemical Family Type Reagent, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.