Peptone, Soy, 500g
Mfr # P50300-500.0
Zoro # G103559686
product price: $68.19
/eaKey Features
Product Type
Peptone - Soy
Container Size
500 g
Purity
95 %
CAS Number
91079-46-8
Solubility
Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P50300-500.0
Zoro #
G103559686
UPC #
-
Country of Origin
United States
Dimensions
Container Size
500 g
Details
Product Type
Peptone - Soy
Purity
95 %
CAS Number
91079-46-8
Solubility
Water
Form
Powder
Storage Temp.
Room Temperature
Item
Peptone - Soy
Shelf Life
18 mo
Solubility Type
Water
Volume
500 g
Quantity
1
Features
Research or Further Manufacturing use Only, not for Food or Drug use
Chemical Formula
C2H3N3
REMOVE - Previous PI Node
Molecular Biology Reagents
Storage Temperature
Room Temperature
Chemical Grade
Lab
Description
Peptone - Soy, CAS Number 91079-46-8, Chemical Formula C2H3N3, Chemical Grade Lab, Chemical Family Type Reagent, Shelf Life 18 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.