Zoro Homepage

Peptone, Water, 100 G

  • Mfr # P20300-100.0

  • Zoro # G204974616


product price: $32.75
/ea

Key Features

Height
7 in
Width
3.5 in
Length
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P20300-100.0
Zoro #
G204974616
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
3.5 in
Length
3.5 in

Description

Minimal growth medium for determining carbohydrated fermentation capabilities.
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Homogeneous, free flowing light amber
pH (1.5% solution): 7.0 - 7.5
Microorganism (Escherichia Coli ATCC 25922): Growth
Microorganism (Salmonella Typhimurium ATCC 14028 ): Growth
Microorganism (Staphylococcus Aureus ATCC 25923): Growth
Shipping Weight: 1.2399 lbs
Shipping Dimensions: 3.50 x 7.00 x 3.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.