Zoro Homepage

Peptone, Water, 5kg

  • Mfr # P20300-5000.0

  • Zoro # G903560011


product price: $586.99
/ea
Free Shipping & Returns

Key Features

Solubility
Water
Purity
95 %
Form
Solid
Shelf Life
18 mo
Container Size
5 kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P20300-5000.0
Zoro #
G903560011
UPC #
-
Country of Origin
United States

Dimensions

Container Size
5 kg

Details

Solubility
Water
Item
Peptone Water
Purity
95 %
Form
Solid
Shelf Life
18 mo
Storage Temp.
Room Temperature
Product Type
Peptone Water
REMOVE - Previous PI Node
Molecular Biology Reagents
CAS Number
7647-14-5, 91079-40-2
Storage Temperature
Room Temperature
Chemical Grade
Lab
Volume
5 kg
Quantity
1
Application
Determining Carbohydrated Fermentation Capabilities
Solubility Type
Water
Features
Minimal Growth Medium for Determining Carbohydrated Fermentation Capabilities

Description

Peptone Water, CAS Number 7647-14-5, 91079-40-2, Chemical Grade Lab, Chemical Family Type Reagent, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.