Zoro Homepage

Phenyl-B-D-Galactopyranoside (P-Gal), 5g

  • Mfr # P12000-5.0

  • Zoro # G003559984


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
18 mo
Container Size
5 g
Chemical Formula
C12H16O6
CAS Number
2818-58-8
Purity
Greater Than 95%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12000-5.0
Zoro #
G003559984
UPC #
-
Country of Origin
United Kingdom

Dimensions

Container Size
5 g

Details

Shelf Life
18 mo
Chemical Formula
C12H16O6
CAS Number
2818-58-8
Purity
Greater Than 95%
Storage Temp.
2 Degrees to 8 Degrees C
Form
Powder
Molecular Weight
256.26
Solubility
Water
Item
Phenyl-B-D-Galactopyranoside (P-Gal)

Description

Phenyl-B-D-Galactopyranoside (P-Gal), CAS Number 2818-58-8, Purity Greater Than 95 Percent, Container Size 5 g, Form Powder, Molecular Weight 256.26, Solubility Water, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C12H16O6, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.