Zoro Homepage

Phleomycin, 100mg

  • Mfr # P20200-0.1

  • Zoro # G703560372


product price: $618.99
/ea
Free Shipping & Returns

Key Features

Product Type
Phleomycin
Chemical Formula
C55H85O21N20S2Cu HCl
Molecular Weight
1526.5
Shelf Life
18 mo
Storage Temp.
2 Degrees to 8 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P20200-0.1
Zoro #
G703560372
UPC #
-
Country of Origin
France

Dimensions

Container Size
100 mg

Details

Product Type
Phleomycin
Chemical Formula
C55H85O21N20S2Cu HCl
Molecular Weight
1526.5
Shelf Life
18 mo
Storage Temp.
2 Degrees to 8 Degrees C
CAS Number
11006-33-0
Solubility
Water
Purity
99 %
Item
Phleomycin
Form
Powder
Storage Temperature
2 Degrees to 8 Degrees C
REMOVE - Previous PI Node
Molecular Biology Research Antibiotics
Volume
100 mg

Description

Phleomycin, CAS Number 11006-33-0, Molecular Weight 1526.5, Chemical Formula C55H85O21N20S2Cu HCl, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.