Zoro Homepage

Phleomycin, 250mg

  • Mfr # P20200-0.25

  • Zoro # G403560122


product price: $893.99
/ea
Free Shipping & Returns

Key Features

Product Type
Phleomycin
Solubility
Water
Shelf Life
18 mo
Form
Powder
CAS Number
11006-33-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P20200-0.25
Zoro #
G403560122
UPC #
-
Country of Origin
France

Dimensions

Container Size
250 mg

Details

Product Type
Phleomycin
Solubility
Water
Shelf Life
18 mo
Form
Powder
Item
Phleomycin
CAS Number
11006-33-0
Purity
99 %
Storage Temp.
2 Degrees to 8 Degrees C
Chemical Formula
C55H85O21N20S2Cu HCl
Molecular Weight
1526.5
REMOVE - Previous PI Node
Molecular Biology Research Antibiotics
Storage Temperature
2 Degrees to 8 Degrees C
Volume
250 mg

Description

Phleomycin, CAS Number 11006-33-0, Molecular Weight 1526.5, Chemical Formula C55H85O21N20S2Cu HCl, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.