Phleomycin, 25mg
Mfr # P20200-0.025
Zoro # G303560802
product price: $221.99
/ea
Free Shipping & Returns
Key Features
CAS Number
11006-33-0
Shelf Life
18 mo
Storage Temp.
2 Degrees to 8 Degrees C
Purity
99 %
Solubility
Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P20200-0.025
Zoro #
G303560802
UPC #
-
Country of Origin
France
Dimensions
Container Size
25 mg
Details
CAS Number
11006-33-0
Shelf Life
18 mo
Storage Temp.
2 Degrees to 8 Degrees C
Purity
99 %
Solubility
Water
Product Type
Phleomycin
Molecular Weight
1526.5
Chemical Formula
C23H45N5O14 H2SO4
Item
Phleomycin
Form
Powder
Storage Temperature
2 Degrees to 8 Degrees C
Volume
25 mg
REMOVE - Previous PI Node
Molecular Biology Research Antibiotics
Description
Phleomycin, CAS Number 11006-33-0, Molecular Weight 1526.5, Chemical Formula C23H45N5O14 H2SO4, Shelf Life 18 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.