Zoro Homepage

Phloroglucinol 1, 3, 5-Trihydroxybenzene, 25 Grams

  • Mfr # P20330-25.0

  • Zoro # G516554674


product price: $32.75
/ea

Key Features

Container Size
25 G
Chemical Family Type
1,3,5-Trihydroxybenzene
For Use With
Research or further manufacturing use only, not for food or drug use.
Molecular Weight
126.1 g/mol
CAS Number
108-73-6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P20330-25.0
Zoro #
G516554674
UPC #
-
Country of Origin
Unknown

Dimensions

Container Size
25 G

Details

Chemical Family Type
1,3,5-Trihydroxybenzene
For Use With
Research or further manufacturing use only, not for food or drug use.
Molecular Weight
126.1 g/mol
CAS Number
108-73-6
Type
Biochemical Reagents
Item
Phloroglucinol [1,3,5-Trihydroxybenzene], 25 Grams

Description

Common Name: 1,3,5-TrihydroxybenzeneCAS Number: 108-73-6Molecular Weight: 126.1Chemical Formula: C6H6O3Solubility: WaterStorage Temperature: Room TemperatureStorage Conditions: Room TemperatureAppearance: White to light yellow powder Assay: 99.0 %Melting Point: 216 - 220 oCResidue on Ignition: 0.2 %Solubility: Soluble in water Country of Origin: Report Shipping Weight: 0.22 lbsShipping Dimensions: 1.63 x 3.00 x 1.63Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.