Zoro Homepage

Phosphatase Inhibitor Cocktail III, Liqud

  • Mfr # P52104-1

  • Zoro # G803560982


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Form
Liquid
Container Material
Plastic
Solubility
Water
Storage Temp.
-20 Degrees C
Container Size
1 Vial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P52104-1
Zoro #
G803560982
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 Vial

Details

Form
Liquid
Item
Phosphatase Inhibitor Cocktail III
Container Material
Plastic
Solubility
Water
Storage Temp.
-20 Degrees C
Shelf Life
18 mo

Description

Phosphatase Inhibitor Cocktail III, Container Size 1 Vial, Solubility Water, Form Liquid, Container Material Plastic, Storage Temp. -20 Degrees C, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.