
Phosphate Buffered Saline, 1X Solution, 4.5ml Pre-Filled Tubes, Sterile, 36 Tubes, 10ml Tube Size
Mfr # P10900-36.0
Zoro # G104974617
product price: $230.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P10900-36.0
Zoro #
G104974617
UPC #
-
Country of Origin
United States
Description
Ready to use sterile 1X solution, supplied in sterile pre-filled screw cap tubes. Phosphate Buffered Saline is a buffer solution commonly used in biological research. PBS has many uses because it is isotonic and non-toxic to most cells. Each tube contains 4.5 ml PBS 1X Sterile Solution, packaged in a sealed white cardboard freezer box with a 6 x 6 divider. PBS is supplied in 10 ml screw cap tubes that are 3.5 €œ high (cap on). Each case holds 36 pre-filled tubes. Convenient 4.5ml of PBS per tubeSterile 36 x 4.5 ml
Common Name: Phosphate Buffered Saline 1X Sterile Solution
CAS Number: 7647-14-5, 7447-40-7, 7558-79-4, 7778-77-0, 7732-18-5
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Clear and Colorless Solution
pH: 7.25 - 7.55
Research or further manufacturing use only, not for food or drug use.
Common Name: Phosphate Buffered Saline 1X Sterile Solution
CAS Number: 7647-14-5, 7447-40-7, 7558-79-4, 7778-77-0, 7732-18-5
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Clear and Colorless Solution
pH: 7.25 - 7.55
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.