
Phosphate Buffered Saline, 5 L
Mfr # P32060-5000.0
Zoro # G604974629
product price: $217.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P32060-5000.0
Zoro #
G604974629
UPC #
-
Country of Origin
United States
Description
Phosphate Buffered Saline is a buffer solution commonly used in biological research. PBS has many uses because it is isotonic and non-toxic to most cells. These uses include substance dilution and cell container rinsing. Ready to use sterile 10X solution.
Common Name: Phosphate Buffered Saline 10X Solution
CAS Number: 7732-18-5; 7647-14-5; 7447-40-7; 7558-79-4; 7778-77-0
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Clear and Colorless Solution
Composition: Sodium Chloride: 1.37M, Potassium Chloride: 0.027M, Phosphate Buffer: 0.12M
Method: Prepared in 18.2 megaohams-cm 1 water and filtered through 1 micron filter
pH (1X Solution): 7.2 - 7.6
pH (10X Solution): 6.8 - 7.2
Shipping Weight: 12 lbs
Shipping Dimensions: 11.00 x 11.00 x 11.00
Research or further manufacturing use only, not for food or drug use.
Common Name: Phosphate Buffered Saline 10X Solution
CAS Number: 7732-18-5; 7647-14-5; 7447-40-7; 7558-79-4; 7778-77-0
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Clear and Colorless Solution
Composition: Sodium Chloride: 1.37M, Potassium Chloride: 0.027M, Phosphate Buffer: 0.12M
Method: Prepared in 18.2 megaohams-cm 1 water and filtered through 1 micron filter
pH (1X Solution): 7.2 - 7.6
pH (10X Solution): 6.8 - 7.2
Shipping Weight: 12 lbs
Shipping Dimensions: 11.00 x 11.00 x 11.00
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.