Zoro Homepage

Phosphoramidon, 5mg

  • Mfr # P20275-0.005

  • Zoro # G503560152


product price: $445.99
/ea
Free Shipping & Returns

Key Features

Form
Powder
Solubility
DMSO, Methanol and Water
Container Size
5 mg
Container Material
Plastic
Shelf Life
18 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P20275-0.005
Zoro #
G503560152
UPC #
-
Country of Origin
China

Dimensions

Container Size
5 mg

Details

Form
Powder
Solubility
DMSO, Methanol and Water
Item
Phosphoramidon
Container Material
Plastic
Shelf Life
18 mo
Storage Temp.
-20 Degrees C

Description

Phosphoramidon, Container Size 5 mg, Solubility DMSO, Methanol and Water, Form Powder, Container Material Plastic, Storage Temp. -20 Degrees C, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.