Zoro Homepage

Picloram, 10g

  • Mfr # P40120-10.0

  • Zoro # G303559783


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
241.5
CAS Number
1918-02-1
Container Size
10 g
Form
Powder
Storage Temp.
Room Temperature
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P40120-10.0
Zoro #
G303559783
UPC #
-
Country of Origin
China

Dimensions

Container Size
10 g

Details

Molecular Weight
241.5
CAS Number
1918-02-1
Form
Powder
Storage Temp.
Room Temperature
Chemical Formula
C6H3Cl3N2O2
Solubility
1M NaOH
Shelf Life
18 mo
Purity
Greater Than 95%
Item
Picloram

Description

Picloram, CAS Number 1918-02-1, Purity Greater Than 95 Percent, Container Size 10 g, Form Powder, Molecular Weight 241.5, Solubility 1M NaOH, Storage Temp. Room Temperature, Chemical Formula C6H3Cl3N2O2, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.