
PIPES, Disodium Salt, 1 KG
Mfr # P40180-1000.0
Zoro # G604974636
product price: $739.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P40180-1000.0
Zoro #
G604974636
UPC #
-
Country of Origin
China
Description
pKa (25°C): 6.8The working pH range in aqueous solution is 6.5-7.5.
Common Name: Piperazine-N,N'-bis(2-ethanesulfonic acid)disodium salt
CAS Number: 76836-02-7
Molecular Weight: 346.3
Chemical Formula: C8H16N2Na2O6S2
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Powder
Assay (Titration, dried basis): 99.0 %
Moisture: 2.0 %
PKa @ 25C: 6.5 - 6.9
Solubility (0.1M in water): Clear and complete
Shipping Weight: 2.4088 lbs
Shipping Dimensions: 4.88 x 6.00 x 4.88
Research or further manufacturing use only, not for food or drug use.
Common Name: Piperazine-N,N'-bis(2-ethanesulfonic acid)disodium salt
CAS Number: 76836-02-7
Molecular Weight: 346.3
Chemical Formula: C8H16N2Na2O6S2
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Powder
Assay (Titration, dried basis): 99.0 %
Moisture: 2.0 %
PKa @ 25C: 6.5 - 6.9
Solubility (0.1M in water): Clear and complete
Shipping Weight: 2.4088 lbs
Shipping Dimensions: 4.88 x 6.00 x 4.88
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.