Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PIPES Disodium Salt , 100g

  • Mfr # P40180-100.0

  • Zoro # G203560735


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
346.3
Chemical Container Size
100 g
Shelf Life
18 mo
CAS Number
76836-02-7
Chemical Formula
C8H16N2Na2O6S2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P40180-100.0
Zoro #
G203560735
UPC #
-
Country of Origin
China

Dimensions

Chemical Container Size
100 g

Details

Item
PIPES Disodium Salt
Molecular Weight
346.3
Shelf Life
18 mo
CAS Number
76836-02-7
Chemical Formula
C8H16N2Na2O6S2
Concentration
P40180

Description

PIPES Disodium Salt, Concentration P40180, CAS Number 76836-02-7, Molecular Weight 346.3, Chemical Formula C8H16N2Na2O6S2, Chemical Container Size 100 g, Chemical Family Type Buffers, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.