Zoro Homepage

PIPES, Disodium Salt, 500 G

  • Mfr # P40180-500.0

  • Zoro # G304974592


product price: $545.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P40180-500.0
Zoro #
G304974592
UPC #
-
Country of Origin
China

Description

pKa (25°C): 6.8The working pH range in aqueous solution is 6.5-7.5.
Common Name: Piperazine-N,N'-bis(2-ethanesulfonic acid)disodium salt
CAS Number: 76836-02-7
Molecular Weight: 346.3
Chemical Formula: C8H16N2Na2O6S2
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Powder
Assay (Titration, dried basis): 99.0 %
Moisture: 2.0 %
PKa @ 25C: 6.5 - 6.9
Solubility (0.1M in water): Clear and complete
Shipping Weight: 1.2399 lbs
Shipping Dimensions: 3.50 x 7.00 x 3.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.