Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PIPES Free Acid, 1kg

  • Mfr # P40140-1000.0

  • Zoro # G103560361


product price: $887.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
1 kg
CAS Number
5625-37-6
Chemical Formula
C8H18N2O6S2
Shelf Life
18 mo
Molecular Weight
302.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P40140-1000.0
Zoro #
G103560361
UPC #
-
Country of Origin
China

Dimensions

Chemical Container Size
1 kg

Details

CAS Number
5625-37-6
Chemical Formula
C8H18N2O6S2
Item
PIPES Free Acid
Shelf Life
18 mo
Molecular Weight
302.4
Concentration
P40140

Description

PIPES Free Acid, Concentration P40140, CAS Number 5625-37-6, Molecular Weight 302.4, Chemical Formula C8H18N2O6S2, Chemical Container Size 1 kg, Chemical Family Type Buffers, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.