Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PIPES Free Acid, 250g

  • Mfr # P40140-250.0

  • Zoro # G103560194


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C8H18N2O6S2
Chemical Container Size
250 g
Molecular Weight
302.4
CAS Number
5625-37-6
Concentration
P40140
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P40140-250.0
Zoro #
G103560194
UPC #
-
Country of Origin
China

Dimensions

Chemical Container Size
250 g

Details

Chemical Formula
C8H18N2O6S2
Molecular Weight
302.4
Item
PIPES Free Acid
CAS Number
5625-37-6
Concentration
P40140
Shelf Life
18 mo

Description

PIPES Free Acid, Concentration P40140, CAS Number 5625-37-6, Molecular Weight 302.4, Chemical Formula C8H18N2O6S2, Chemical Container Size 250 g, Chemical Family Type Buffers, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.