
PIPES Sesquisodium Salt, 250 G
Mfr # P52175-250.0
Zoro # G904974619
product price: $266.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P52175-250.0
Zoro #
G904974619
UPC #
-
Country of Origin
China
Description
Common Name: Piperazine-N,N'-bis (2-ethanesulfonic acid) sesquisodium salt
CAS Number: 100037-69-2
Molecular Weight: 335.34
Chemical Formula: C8H16.5N2Na1.5O6S2
Solubility: Aqueous buffers and water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Fine White Crystalline Powder
Assay: 95.0 %
Identification (IR): Matches known reference spectrum
PKa @ 25C: 6.56 - 6.96
Shipping Weight: 2.4101 lbs
Shipping Dimensions: 4.88 x 6.00 x 4.88
Research or further manufacturing use only, not for food or drug use.
CAS Number: 100037-69-2
Molecular Weight: 335.34
Chemical Formula: C8H16.5N2Na1.5O6S2
Solubility: Aqueous buffers and water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Fine White Crystalline Powder
Assay: 95.0 %
Identification (IR): Matches known reference spectrum
PKa @ 25C: 6.56 - 6.96
Shipping Weight: 2.4101 lbs
Shipping Dimensions: 4.88 x 6.00 x 4.88
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.