Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PIPES Sodium Salt, 100g

  • Mfr # P40150-100.0

  • Zoro # G503560916


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C8H17N2NaO6S2
CAS Number
10010-67-0
Molecular Weight
324.35
Shelf Life
18 mo
Chemical Container Size
100 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P40150-100.0
Zoro #
G503560916
UPC #
-
Country of Origin
China

Dimensions

Chemical Container Size
100 g

Details

Chemical Formula
C8H17N2NaO6S2
Item
PIPES Sodium Salt
CAS Number
10010-67-0
Molecular Weight
324.35
Shelf Life
18 mo
Concentration
P40150

Description

PIPES Sodium Salt, Concentration P40150, CAS Number 10010-67-0, Molecular Weight 324.35, Chemical Formula C8H17N2NaO6S2, Chemical Container Size 100 g, Chemical Family Type Buffers, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.