Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PIPES Sodium Salt, 1kg

  • Mfr # P40150-1000.0

  • Zoro # G103560354


product price: $700.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
18 mo
CAS Number
10010-67-0
Molecular Weight
324.35
Chemical Formula
C8H17N2NaO6S2
Concentration
P40150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P40150-1000.0
Zoro #
G103560354
UPC #
-
Country of Origin
China

Dimensions

Chemical Container Size
1 kg

Details

Shelf Life
18 mo
CAS Number
10010-67-0
Molecular Weight
324.35
Chemical Formula
C8H17N2NaO6S2
Concentration
P40150
Item
PIPES Sodium Salt

Description

PIPES Sodium Salt, Concentration P40150, CAS Number 10010-67-0, Molecular Weight 324.35, Chemical Formula C8H17N2NaO6S2, Chemical Container Size 1 kg, Chemical Family Type Buffers, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.