Zoro Homepage

PIPES, Sodium Salt, 250 G

  • Mfr # P40150-250.0

  • Zoro # G004974588


product price: $276.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P40150-250.0
Zoro #
G004974588
UPC #
-
Country of Origin
China

Description

pKa (25°C): 6.8The working pH range in aqueous solution is 6.5-7.5
Common Name: Piperazine-N,N'-bis(2-ethanesulfonic acid) sodium salt
CAS Number: 10010-67-0
Molecular Weight: 324.35
Chemical Formula: C8H17N2NaO6S2
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White to off white powder
Solubility (250mg/ml, 0.1 N NaoH): Clear colorless
Infrared Spectrum: Conforms to structure
Water (KF): 2 %
UV Absorbance 290nm (C= 20% w/w in 0.1 N NaoH): 0.1
Heavy Metals (as Pb): 5 ppm
Titration by H2SO4 (anhydrous): 99.0 %
Country of Origin: China
Shipping Weight: 0.3201 lbs
Shipping Dimensions: 3.50 x 3.75 x 3.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.