
PIPES, Sodium Salt, 500 G
Mfr # P40150-500.0
Zoro # G404974584
product price: $497.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P40150-500.0
Zoro #
G404974584
UPC #
-
Country of Origin
China
Description
pKa (25°C): 6.8The working pH range in aqueous solution is 6.5-7.5
Common Name: Piperazine-N,N'-bis(2-ethanesulfonic acid) sodium salt
CAS Number: 10010-67-0
Molecular Weight: 324.35
Chemical Formula: C8H17N2NaO6S2
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White to off white powder
Solubility (250mg/ml, 0.1 N NaoH): Clear colorless
Infrared Spectrum: Conforms to structure
Water (KF): 2 %
UV Absorbance 290nm (C= 20% w/w in 0.1 N NaoH): 0.1
Heavy Metals (as Pb): 5 ppm
Titration by H2SO4 (anhydrous): 99.0 %
Country of Origin: China
Shipping Weight: 1.2399 lbs
Shipping Dimensions: 3.50 x 7.00 x 3.50
Research or further manufacturing use only, not for food or drug use.
Common Name: Piperazine-N,N'-bis(2-ethanesulfonic acid) sodium salt
CAS Number: 10010-67-0
Molecular Weight: 324.35
Chemical Formula: C8H17N2NaO6S2
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White to off white powder
Solubility (250mg/ml, 0.1 N NaoH): Clear colorless
Infrared Spectrum: Conforms to structure
Water (KF): 2 %
UV Absorbance 290nm (C= 20% w/w in 0.1 N NaoH): 0.1
Heavy Metals (as Pb): 5 ppm
Titration by H2SO4 (anhydrous): 99.0 %
Country of Origin: China
Shipping Weight: 1.2399 lbs
Shipping Dimensions: 3.50 x 7.00 x 3.50
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.