Zoro Homepage

PMSF, 100 G

  • Mfr # P20270-100.0

  • Zoro # G004974656


product price: $799.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P20270-100.0
Zoro #
G004974656
UPC #
-
Country of Origin
China

Description

Irreversible serine protease inhibitor of chymotrypsin, kallikrein, papain, subtilisin, thrombin and trypsin. Working Conentration: 0.1-1.0mM.
Common Name: Phenylmethylsulfonyl fluoride
CAS Number: 329-98-6
Molecular Weight: 174.2
Chemical Formula: C7H7FO2S
Solubility: Chloroform, diethyl ether
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Needle - Like Crystal
Loss on Drying: 0.5 %
Melting Point: 91.0 - 94.0 oC
Purity (GC): 98.5 %
Solubility: Clear, Colorless Solution in Chloroform and Diethyl Ether
TLC Spot: One Spot
Shipping Weight: 0.3201 lbs
Shipping Dimensions: 3.50 x 3.75 x 3.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.