Zoro Homepage

PMSF Phenylmethylsulfonyl fluoride, 10 Grams

  • Mfr # P20270-10.0

  • Zoro # G216554615


product price: $98.79
/ea
Free Shipping & Returns

Key Features

Chemical Family Type
Phenylmethylsulfonyl Fluoride
Molecular Weight
174.2 g/mol
Container Size
10 G
For Use With
Research or further manufacturing use only, not for food or drug use.
CAS Number
329-98-6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P20270-10.0
Zoro #
G216554615
UPC #
-
Country of Origin
Unknown

Dimensions

Container Size
10 G

Details

Chemical Family Type
Phenylmethylsulfonyl Fluoride
Molecular Weight
174.2 g/mol
Item
PMSF [Phenylmethylsulfonyl fluoride], 10 Grams
For Use With
Research or further manufacturing use only, not for food or drug use.
CAS Number
329-98-6
Type
Biochemical Reagents

Description

Irreversible serine protease inhibitor of chymotrypsin, kallikrein, papain, subtilisin, thrombin and trypsin. Working Conentration: 0.1-1.0mM.Common Name: Phenylmethylsulfonyl fluorideCAS Number: 329-98-6Molecular Weight: 174.2Chemical Formula: C7H7FO2SSolubility: Chloroform, diethyl etherStorage Temperature: Room TemperatureStorage Conditions: Room TemperatureAppearance: White Needle - Like Crystal Loss on Drying: 0.5 %Melting Point: 91.0 - 94.0 oCPurity GC: 98.5 %Solubility: Clear, Colorless Solution in Chloroform and Diethyl Ether TLC Spot: One Spot Non Animal Origin: Non Animal Origin BSE/TSE Free: BSE/TSE Free Country of Origin: Report Shipping Weight: 0.1199 lbsShipping Dimensions: 1.00 x 3.00 x 1.00Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.