Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poly Vial, 22mm, Foil Lined, 1000/cs, 1000PK

  • Mfr # 121040BP

  • Zoro # G916554830


product price: $454.99
/pk 1000, $0.45/ea
Free Shipping & Returns

Key Features

Length
61 mm
Material
High-Density Polyethylene Vial And Cap With Foil Liner
For Use With
Research or further manufacturing use only, not for food or drug use.
Width
26 mm
Capacity
20 ML
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121040BP
Zoro #
G916554830
UPC #
-
Country of Origin
Unknown

Dimensions

Length
61 mm
Width
26 mm
Size
22 MM

Details

Material
High-Density Polyethylene Vial And Cap With Foil Liner
For Use With
Research or further manufacturing use only, not for food or drug use.
Capacity
20 ML
Item
Polypropylene Vial, Bulk

Description

Economical and efficient alternative to glass vials. Major advantages include higher efficiency, lower background and overall higher performance. Manufactured from an improved high density polyethylene blend of polyethylene that resists solvent permeation. Biodegradable solvent based cocktails can be stored indefinitely in these vials. Packaged in bulk Contains 1,000 vials in a clear plastic bag Contains 1,000 caps in a sealed carton Capacity: 20ml Cap Size: 22mm Dimensions Cap On: 28 x 61mmShipping Weight: 20.9999 lbsShipping Dimensions: 15.50 x 25.50 x 13.50Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.