Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poly Vial, 22mm, Poly Lined, Screw Cap, 500/cs, 500PK

  • Mfr # 121043

  • Zoro # G716554917


product price: $264.99
/pk 500, $0.53/ea
Free Shipping & Returns

Key Features

Material
High-Density Polyethylene Vial And Cap With Poly Liner
Width
28 mm
Length
61 mm
Capacity
20 ML
For Use With
Research or further manufacturing use only, not for food or drug use.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121043
Zoro #
G716554917
UPC #
-
Country of Origin
Unknown

Dimensions

Width
28 mm
Length
61 mm

Details

Material
High-Density Polyethylene Vial And Cap With Poly Liner
Capacity
20 ML
For Use With
Research or further manufacturing use only, not for food or drug use.
Item
Polypropylene Vial

Description

Economical and efficient alternative to glass vials. Major advantages include higher efficiency, lower background and overall higher performance. Manufactured from an improved high density polyethylene blend of polyethylene that resists solvent permeation. Biodegradable solvent based cocktails can be stored indefinitely in these vials. Shrink wrapped trays contain 100 vials within cell partitions Caps are in sealed bags, 100 per bag Capacity: 20 ml Cap Size: 22 mm, polyetheylene, with poly liner Dimensions Cap On: 28 x 61mmShipping Weight: 12 lbsShipping Dimensions: 12.50 x 16.00 x 12.50Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.