Zoro Homepage

Polyethylene Glycol (PEG 8000), 1kg

  • Mfr # P48080-1000.0

  • Zoro # G203559708


product price: $67.49
/ea

Key Features

Shelf Life
18 mo
Solubility
Water
Form
Powder
Container Size
1 kg
Product Type
Polyethylene Glycol 8000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P48080-1000.0
Zoro #
G203559708
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 kg

Details

Shelf Life
18 mo
Solubility
Water
Form
Powder
Product Type
Polyethylene Glycol 8000
Storage Temp.
Room Temperature
Item
Polyethylene Glycol 8000
Container Material
Plastic
Volume
1 kg
Solubility Type
Water
Chemical Grade
Lab
REMOVE - Previous PI Node
Protease Inhibitors
Storage Temperature
Room Temperature
Molecular Weight
7,000 to 9,000
Special Information
BSE/TSE Free
Quantity
1
Features
Research or Further Manufacturing use Only, not for Food or Drug use
CAS Number
25322-68-3

Description

Polyethylene Glycol 8000, Concentration Not Applicable, CAS Number 25322-68-3, Molecular Weight 7,000 to 9,000, Chemical Grade Lab, Shelf Life 18 mo, Special Information BSE/TSE Free

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.