Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polymixin B Sulfate, 100g

  • Mfr # P40160-100.0

  • Zoro # G003560034


product price: $5,422.99
/ea
Free Shipping & Returns

Key Features

Storage Temp.
2 Degrees to 8 Degrees C
Container Size
100 g
Molecular Weight
1385.61
CAS Number
1405-20-5
Chemical Formula
C55H96N16O13;2H2SO4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P40160-100.0
Zoro #
G003560034
UPC #
-
Country of Origin
China

Dimensions

Container Size
100 g

Details

Item
Polymixin B Sulfate
Storage Temp.
2 Degrees to 8 Degrees C
Molecular Weight
1385.61
CAS Number
1405-20-5
Chemical Formula
C55H96N16O13;2H2SO4
Form
Powder
Shelf Life
18 mo
Solubility
Water
Product Type
Polymixin B Sulfate
Purity
99 %
Chemical Grade
HPLC
Solubility Type
Water
Special Information
pH (0.5% Solution): 5.0 to 7.5
Quantity
1
Application
Cell Culture, Microbiology, Molecular Biology
Storage Temperature - Maximum
8 Degrees C
Storage Temperature - Minimum
2 Degrees C
Storage Temperature
2 Degrees to 8 Degrees C
Features
Research or Further Manufacturing use Only, not for Food or Drug use
REMOVE - Previous PI Node
Molecular Biology Research Antibiotics
Volume
100 g

Description

Polymixin B Sulfate, CAS Number 1405-20-5, Molecular Weight 1385.61, Chemical Formula C55H96N16O13;2H2SO4, Chemical Grade HPLC, Shelf Life 18 mo, Special Information pH (0.5 Percent Solution): 5.0 to 7.5

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.