Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polymixin B Sulfate, 1g

  • Mfr # P40160-1.0

  • Zoro # G503560947


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
1385.61
Product Type
Polymixin B Sulfate
Purity
99 %
Form
Powder
Chemical Formula
C22H29N7O5 2HCI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P40160-1.0
Zoro #
G503560947
UPC #
-
Country of Origin
China

Dimensions

Container Size
1 g

Details

Molecular Weight
1385.61
Product Type
Polymixin B Sulfate
Purity
99 %
Form
Powder
Chemical Formula
C22H29N7O5 2HCI
Item
Polymixin B Sulfate
Shelf Life
18 mo
Storage Temp.
2 Degrees to 8 Degrees C
CAS Number
1405-20-5
Solubility
Water
Volume
1 g
REMOVE - Previous PI Node
Molecular Biology Research Antibiotics
Chemical Grade
HPLC
Storage Temperature
2 Degrees to 8 Degrees C

Description

Polymixin B Sulfate, CAS Number 1405-20-5, Molecular Weight 1385.61, Chemical Formula C22H29N7O5 2HCI, Chemical Grade HPLC, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.