Zoro Homepage

Polyoxyethylenesorbitan, monolaurat, 500mL

  • Mfr # P20370-0.5

  • Zoro # G003560676


product price: $47.69
/ea

Key Features

Solubility
Water
Storage Temp.
Room Temperature
Container Material
Plastic
Product Type
Tween 20 - Polyoxyethylenesorbitan, Monolaurate
Container Size
500 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P20370-0.5
Zoro #
G003560676
UPC #
-
Country of Origin
United States

Dimensions

Container Size
500 mL

Details

Solubility
Water
Storage Temp.
Room Temperature
Container Material
Plastic
Product Type
Tween 20 - Polyoxyethylenesorbitan, Monolaurate
Item
Tween 20 - Polyoxyethylenesorbitan, Monolaurate
Shelf Life
18 mo
Form
Liquid
Chemical Grade
Lab
CAS Number
9005-64-5
Volume
500 mL
Solubility Type
Water
REMOVE - Previous PI Node
Protease Inhibitors
Quantity
1

Description

Tween 20 - Polyoxyethylenesorbitan, Monolaurate, CAS Number 9005-64-5, Chemical Grade Lab, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.