Polyoxyethylenesorbitan, monolaurate, 4L
Mfr # P20370-4.0
Zoro # G203560506
product price: $158.99
/ea
Free Shipping & Returns
Key Features
Container Material
Plastic
Storage Temp.
Room Temperature
Container Size
4 L
Solubility
Water
Form
Liquid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P20370-4.0
Zoro #
G203560506
UPC #
-
Country of Origin
United States
Dimensions
Container Size
4 L
Details
Container Material
Plastic
Item
Polyoxyethylenesorbitan, monolaurate (Tween 20)
Storage Temp.
Room Temperature
Solubility
Water
Form
Liquid
Shelf Life
18 mo
Description
Polyoxyethylenesorbitan, monolaurate (Tween 20), Container Size 4 L, Solubility Water, Form Liquid, Container Material Plastic, Storage Temp. Room Temperature, Shelf Life 18 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.