Polyoxyethylenesorbitan, monooleate, 4L
Mfr # P20390-4.0
Zoro # G903560431
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Container Material
Plastic
Storage Temp.
Room Temperature
Shelf Life
18 mo
Product Type
Tween 80 - Polyoxyethylenesorbitan, Monolaurate
Solubility
Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P20390-4.0
Zoro #
G903560431
UPC #
-
Country of Origin
United States
Dimensions
Container Size
4 L
Details
Item
Tween 80 - Polyoxyethylenesorbitan, Monolaurate
Container Material
Plastic
Storage Temp.
Room Temperature
Shelf Life
18 mo
Product Type
Tween 80 - Polyoxyethylenesorbitan, Monolaurate
Solubility
Water
Form
Liquid
CAS Number
9005-65-6
Special Information
BSE/TSE Free
Quantity
1
Volume
4 L
Chemical Grade
Lab
Solubility Type
Water
REMOVE - Previous PI Node
Protease Inhibitors
Description
Tween 80 - Polyoxyethylenesorbitan, Monolaurate, Concentration Not Applicable, CAS Number 9005-65-6, Chemical Grade Lab, Shelf Life 18 mo, Special Information BSE/TSE Free
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.