Zoro Homepage

POPOP (1-4, bis-2-benzene), 25g

  • Mfr # 111005

  • Zoro # G103560231


product price: $361.99
/ea
Free Shipping & Returns

Key Features

Container Size
25 g
Product Type
Popop (1-4,Bis-2-Benzene)
Storage Temp.
Room Temperature
Shelf Life
18 mo
Form
Powder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111005
Zoro #
G103560231
UPC #
-
Country of Origin
United Kingdom

Dimensions

Container Size
25 g

Details

Item
POPOP (1-4,bis-2-benzene)
Product Type
Popop (1-4,Bis-2-Benzene)
Storage Temp.
Room Temperature
Shelf Life
18 mo
Form
Powder
Molecular Weight
364.39
Chemical Formula
Scintillation
Concentration
Scintillation
Application
Scintillation
Volume
25 g
Storage Temperature
Room Temperature
REMOVE - Previous PI Node
Scintillation Cocktails
CAS Number
1806-34-4
Quantity
25
Calibration Certificate
Scintillation

Description

POPOP (1-4,bis-2-benzene), Concentration Scintillation, CAS Number 1806-34-4, Molecular Weight 364.39, Chemical Formula Scintillation, Calibration Certificate Scintillation, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.