Zoro Homepage

POPSO Free Acid, 100g

  • Mfr # P30400-100.0

  • Zoro # G403560276


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
18 mo
Chemical Formula
C10H22N2O8S2 ¿ xH2O
CAS Number
68189-43-5
Molecular Weight
362.4 (anhydrous)
Concentration
P30400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P30400-100.0
Zoro #
G403560276
UPC #
-
Country of Origin
China

Dimensions

Chemical Container Size
100 g

Details

Shelf Life
18 mo
Chemical Formula
C10H22N2O8S2 ¿ xH2O
CAS Number
68189-43-5
Molecular Weight
362.4 (anhydrous)
Concentration
P30400
Item
POPSO Free Acid

Description

POPSO Free Acid, Concentration P30400, CAS Number 68189-43-5, Molecular Weight 362.4 (anhydrous), Chemical Formula C10H22N2O8S2 � xH2O, Chemical Container Size 100 g, Chemical Family Type Buffers, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.