Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Potassium Acetate, 10 KG

  • Mfr # P42000-10000.0

  • Zoro # G904974602


product price: $788.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P42000-10000.0
Zoro #
G904974602
UPC #
-
Country of Origin
India

Description

CAS Number: 127-08-2
Molecular Weight: 98.14
Chemical Formula: C2H3O2K
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White crystalline powder
Calcium (Ca): 0.005 %
Chloride (Cl): 0.003 %
Heavy Metals: 5 ppm
Insolubles: 0.005 %
Iron: 5 ppm
Magnesium (Mg): 0.002 %
pH (5% in water): 6.5 - 9.0
Phosphate: 0.001 %
Purity: 99.0 %
Sodium (Na): 0.03 %
Sulfate: 0.002 %
Country of Origin: Report
Shipping Weight: 22.38 lbs
Shipping Dimensions: 11.25 x 10.00 x 10.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.