Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Potassium Acetate, 2.5kg

  • Mfr # P42000-2500.0

  • Zoro # G203560186


product price: $223.99
/ea
Free Shipping & Returns

Key Features

CAS Number
127-08-2
Chemical Container Size
2.5 kg
Concentration
P42000
Shelf Life
18 mo
Molecular Weight
98.14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P42000-2500.0
Zoro #
G203560186
UPC #
-
Country of Origin
Mexico

Dimensions

Chemical Container Size
2.5 kg

Details

CAS Number
127-08-2
Concentration
P42000
Shelf Life
18 mo
Molecular Weight
98.14
Item
Potassium Acetate
Chemical Formula
C2H3O2K

Description

Potassium Acetate, Concentration P42000, CAS Number 127-08-2, Molecular Weight 98.14, Chemical Formula C2H3O2K, Chemical Container Size 2.5 kg, Chemical Family Type Buffers, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.