Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Potassium Acetate, 500 G

  • Mfr # P42000-500.0

  • Zoro # G604974650


product price: $58.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P42000-500.0
Zoro #
G604974650
UPC #
-
Country of Origin
India

Description

CAS Number: 127-08-2
Molecular Weight: 98.14
Chemical Formula: C2H3O2K
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White crystalline powder
Calcium (Ca): 0.005 %
Chloride (Cl): 0.003 %
Heavy Metals: 5 ppm
Insolubles: 0.005 %
Iron: 5 ppm
Magnesium (Mg): 0.002 %
pH (5% in water): 6.5 - 9.0
Phosphate: 0.001 %
Purity: 99.0 %
Sodium (Na): 0.03 %
Sulfate: 0.002 %
Country of Origin: Report
Shipping Weight: 1.2399 lbs
Shipping Dimensions: 3.50 x 7.00 x 3.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.