Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Potassium Acetate, 500g

  • Mfr # P42025-500.0

  • Zoro # G503561029


product price: $97.29
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
500 g
Shelf Life
18 mo
Product Type
Potassium Acetate
Chemical Formula
C2H3O2K
CAS Number
127-08-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P42025-500.0
Zoro #
G503561029
UPC #
-
Country of Origin
Mexico

Dimensions

Chemical Container Size
500 g

Details

Item
Potassium Acetate
Shelf Life
18 mo
Product Type
Potassium Acetate
Chemical Formula
C2H3O2K
CAS Number
127-08-2
Quantity
500
Special Information
pH (5% Solution @25 Degrees C): 6.5 to 9.0
Molecular Weight
98.12
REMOVE - Previous PI Node
P
Form
Powder
Chemical Grade
ACS
Volume
500 g

Description

Potassium Acetate, Concentration Not Applicable, CAS Number 127-08-2, Molecular Weight 98.12, Chemical Formula C2H3O2K, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Buffer, Shelf Life 18 mo, Special Information pH (5 Percent Solution @25 Degrees C): 6.5 to 9.0

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.