Zoro Homepage

Potassium Acetate, 5kg

  • Mfr # P42000-5000.0

  • Zoro # G903560318


product price: $430.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
98.14
CAS Number
127-08-2
Concentration
P42000
Shelf Life
18 mo
Chemical Container Size
5 kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P42000-5000.0
Zoro #
G903560318
UPC #
-
Country of Origin
Mexico

Dimensions

Chemical Container Size
5 kg

Details

Molecular Weight
98.14
CAS Number
127-08-2
Concentration
P42000
Shelf Life
18 mo
Item
Potassium Acetate
Chemical Formula
C2H3O2K

Description

Potassium Acetate, Concentration P42000, CAS Number 127-08-2, Molecular Weight 98.14, Chemical Formula C2H3O2K, Chemical Container Size 5 kg, Chemical Family Type Buffers, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.