Zoro Homepage

Potassium Bicarbonate, ACS, 500 G

  • Mfr # P41650-500.0

  • Zoro # G004974571


product price: $121.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P41650-500.0
Zoro #
G004974571
UPC #
-
Country of Origin
India

Description

CAS Number: 298-14-6
Molecular Weight: 100.12
Chemical Formula: CHKO3
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White crystals, granules or crystalline powder
Assay (Dried Basis): 99.7 - 100.5 %
Insoluble: 0.01 %
Chloride: 0.001 %
Phosphate: 0.0005 %
Sulfur Compounds: 0.003 %
Ammonium: 0.0005 %
Calcium (Ca): 0.002 %
Magnesium (Mg): 0.001 %
Heavy Metals (as Pb): 0.0005 %
Iron: 0.0005 %
Sodium (Na): 0.03 %
Country of Origin: Report
Shipping Weight: 1.2399 lbs
Shipping Dimensions: 3.50 x 7.00 x 3.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.