Zoro Homepage

Potassium Carbonate, ACS, 1 KG

  • Mfr # P41500-1000.0

  • Zoro # G504974576


product price: $115.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P41500-1000.0
Zoro #
G504974576
UPC #
-
Country of Origin
India

Description

Used as a drying agent for organic solvents.
CAS Number: 584-08-7
Molecular Weight: 138.21
Chemical Formula: CK2O3
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White, hygroscopic granualr powder
Assay (Titration): 99.0 %
Calcium (Ca): 0.005 %
Chloride Content: 0.003 %
Heavy Metals: 5 ppm
Insoluble Matter: 0.01 %
Iron (Fe): 5 ppm
Magnesium (Mg): 0.002 %
Phosphate: 0.001 %
Silica: 0.005 %
Sodium (Na): 0.02 %
Sulfur Compound: 0.004 %
BSE/TSE Free: BSE/TSE Free
Country of Origin: Report
Shipping Weight: 1.1301 lbs
Shipping Dimensions: 7.25 x 4.80 x 4.80
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.