Zoro Homepage

Potassium Chloride, 1kg

  • Mfr # P41000-1000.0

  • Zoro # G203560872


product price: $54.19
/ea

Key Features

Molecular Weight
74.6
Chemical Formula
KCl
Shelf Life
18 mo
Container Size
1 kg
Purity
95 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P41000-1000.0
Zoro #
G203560872
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 kg

Details

Molecular Weight
74.6
Item
Potassium Chloride
Chemical Formula
KCl
Shelf Life
18 mo
Purity
95 %
CAS Number
7447-40-7
Storage Temp.
Room Temperature
Solubility
Water
Product Type
Potassium Chloride
Form
Powder
REMOVE - Previous PI Node
Molecular Biology Reagents
Special Information
BSE/TSE Free
Chemical Grade
USP
Features
Research or Further Manufacturing use Only, not for Food or Drug use
Storage Temperature
Room Temperature
Volume
1 kg
Quantity
1
Solubility Type
Water

Description

Potassium Chloride, CAS Number 7447-40-7, Molecular Weight 74.6, Chemical Formula KCl, Chemical Grade USP, Chemical Family Type Reagent, Shelf Life 18 mo, Special Information BSE/TSE Free

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.