Potassium Chloride, 2.5kg
Mfr # P41000-2500.0
Zoro # G303560277
product price: $147.99
/ea
Free Shipping & Returns
Key Features
Purity
95 %
Product Type
Potassium Chloride
CAS Number
7447-40-7
Molecular Weight
74.6
Form
Powder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P41000-2500.0
Zoro #
G303560277
UPC #
-
Country of Origin
United States
Dimensions
Container Size
2.5 kg
Details
Purity
95 %
Product Type
Potassium Chloride
CAS Number
7447-40-7
Molecular Weight
74.6
Form
Powder
Item
Potassium Chloride
Storage Temp.
Room Temperature
Solubility
Water
Chemical Formula
KCl
Shelf Life
18 mo
Special Information
BSE/TSE Free
Solubility Type
Water
REMOVE - Previous PI Node
Molecular Biology Reagents
Quantity
1
Chemical Grade
USP
Volume
2.5 kg
Features
Research or Further Manufacturing use Only, not for Food or Drug use
Storage Temperature
Room Temperature
Description
Potassium Chloride, CAS Number 7447-40-7, Molecular Weight 74.6, Chemical Formula KCl, Chemical Grade USP, Chemical Family Type Reagent, Shelf Life 18 mo, Special Information BSE/TSE Free
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.